text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore TX 30 Socket E8 3/8" Square Drive CrV Steel Chrome Plated 28mm


Article number
Design For protruding Torx screw
Total length (mm) 28
Diameter 17.5
Size (TX) 8
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 6
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 28
Diameter 17.5
Size (TX) 8
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 6
Double hex insert No
With joint No
Connection size (mm) 10
Wrench depth (mm) 6
VDE tested No
Brand Gedore
Weight per piece (g) 25
Commodity code
Type Socket

Article numbers

Article number G2225.080.001
EAN 4010886625057
UBB 240122722665
UNSPSC 27111704
Manufacturer article nr  6250510

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.