text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 40 D 6 Socket 6mm Bi-Hex 6mm Depth 1" Square Drive Steel Chrome Plated 23mm


Article number
Wrench width (mm) 6
Length (m) 23
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 6
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 6
Length (m) 23
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 6
VDE tested No
Brand Stahlwille
Weight per piece (g) 9
Commodity code
Model 40 D 6
Type Socket

Article numbers

Article number G0300.060.001
EAN 4018754000319
UBB 203122100225
UNSPSC 27111704
Manufacturer article nr  01030006

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.