text.skipToContent text.skipToNavigation

Gedore 19 V20U-20 Socket Spanner Set in Sheet Steel Case Hex 10-36mm 1/4 to 1/2" Drive 81-Piece


Article number 4I889673
Number of socket inserts 28
Number of socket spanners 28
Total number of tools 81
Connection size (mm) 12.5
Number of sockets for screwdriver 10
Number of Torx sockets 12
Number of hexagonal sockets 13
Packed per 1

Specifications

Number of socket inserts 28
Number of socket spanners 28
Total number of tools 81
Connection size (mm) 12.5
Number of sockets for screwdriver 10
Number of Torx sockets 12
Number of hexagonal sockets 13
Number of bit inserts 42
Brand Gedore
Weight per piece (g) 7410
Commodity code
Type Socket Spanner Set

Article numbers

Article number 4I889673
EAN 4010886816455
UBB 500632573514
UNSPSC 27111703
Manufacturer article nr  1550691
Do not close this page. This message will disappear, when the page is fully loaded.