text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ruko Tungsten carbide rotary burr shape H flame (FLH) Ø 3.0 mm


Article number 9M672309
Working length (mm) 6
Diameter cutter (mm) 3
Head form according to DIN 8032 Other
Brand Ruko
Weight per piece (g) 4
Commodity code
Packed per 1

Specifications

Working length (mm) 6
Diameter cutter (mm) 3
Head form according to DIN 8032 Other
Brand Ruko
Weight per piece (g) 4
Commodity code

Article numbers

Article number 9M672309
EAN 4007140213310
UBB 500513989771
UNSPSC 23251706
Manufacturer article nr  116216
Do not close this page. This message will disappear, when the page is fully loaded.