text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bahco HSS-E drill 10.20


Article number 4K663007
Diameter drill (mm)
Shaft diameter (mm) 10.2
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Tip angle (°) 135
Packed per 1

Specifications

Diameter drill (mm) 10.2
Shaft diameter (mm) 10.2
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Tip angle (°) 135
Spiral drill Yes

Article numbers

Article number 4K663007
EAN 7314150372980
UBB 500702486415
UNSPSC 31390000
Manufacturer article nr  4411-10.20
Do not close this page. This message will disappear, when the page is fully loaded.