text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bahco Flat boring bit 6


Flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 40 mm Lacquered for rust protection

Packed per 1

Description

Flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 40 mm Lacquered for rust protection

Article numbers

Article number S5023.060.001
EAN 7311518043308
UBB 240153282639
UNSPSC 23241639
Manufacturer article nr  9529-6
Do not close this page. This message will disappear, when the page is fully loaded.