text.skipToContent text.skipToNavigation

Knipex Pipe Wrench for 4" OD Chrome Plated 750mm


Pipe Wrench 90° Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 130mm- Capacities for pipes (diameter): Ø 5 1/8in- Capacities for pipes (diameter): Ø 130mm- Capacities for nuts: 130mm- Inner diameter, inches: Ø 4 in

Article number K1083.010.960
Length (m) 750
Chucking range (mm) 130 - 130
Suitable for oil filter Yes
Brand Knipex
Weight per piece (g) 4940
Packed per 1

Specifications

Length (m) 750
Chucking range (mm) 130 - 130
Suitable for oil filter Yes
Brand Knipex
Weight per piece (g) 4940
Commodity code
Type Pipe Wrench

Description

Pipe Wrench 90° Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 130mm- Capacities for pipes (diameter): Ø 5 1/8in- Capacities for pipes (diameter): Ø 130mm- Capacities for nuts: 130mm- Inner diameter, inches: Ø 4 in

Article numbers

Article number K1083.010.960
EAN 4003773022336
UBB 240102238328
UNSPSC 27111708
Manufacturer article nr  83 10 040
Do not close this page. This message will disappear, when the page is fully loaded.