text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Bahco Central Nut Adjustable Wrenches with Phosphate Finish


Jaw does not fall out even at maximum opening of the wrench.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Wide handle for comfort in use.Accurate jaw movement.High performance alloy steel forged in single piece.Phosphate finish, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333.IP: Industrial pack

Article number
Surface protection Phosphatised
Length (m) 110
Max. spanner opening (mm) 13
Tested according to ISO 6787 Yes
Jaw position (°) 15
Packed per 1

Specifications

Surface protection Phosphatised
Length (m) 110
Max. spanner opening (mm) 13
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Weight per piece (g) 60
Commodity code
Model 80
Type Adjustable Wrench

Description

Jaw does not fall out even at maximum opening of the wrench.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Wide handle for comfort in use.Accurate jaw movement.High performance alloy steel forged in single piece.Phosphate finish, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333.IP: Industrial pack

Article numbers

Article number K0001.000.110
EAN 7314150007028
UBB 427123003514
UNSPSC 27111726
Manufacturer article nr  8069

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.