text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Bahco Auger Drill Bits for Wood


Auger bit for drilling in wood.One section of tang with hexagonal shank for firm grip in the chuck.Lacquered for rust protection.Spirals with Levin pattern.Made of Chrome-Vanadium (CrV) Steel.Heat-Treated all over for extreme durability

Article number 6K518276
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 155
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 230
Diameter drill (mm) 7
Holding system Hexagon holder
Cutting length (mm) 155
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Bahco
Weight per piece (g) 62
Commodity code
Type Auger Bit

Description

Auger bit for drilling in wood.One section of tang with hexagonal shank for firm grip in the chuck.Lacquered for rust protection.Spirals with Levin pattern.Made of Chrome-Vanadium (CrV) Steel.Heat-Treated all over for extreme durability

Article numbers

Article number 6K518276
EAN 7314150388813
UBB 500702518431
UNSPSC 27112700
Manufacturer article nr  9626-7
Do not close this page. This message will disappear, when the page is fully loaded.