text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Milwaukee Gatzaag HOLE DOZER Carbide 33 mm


Article number 2W160289
Diameter 33
Cutting depth (mm) 41
Brand Milwaukee
Weight per piece (g) 90
Commodity code
Packed per 1

Specifications

Diameter 33
Cutting depth (mm) 41
Brand Milwaukee
Weight per piece (g) 90
Commodity code

Article numbers

Article number 2W160289
UBB 500732120166
UNSPSC 27110000
Manufacturer article nr  49560711
Do not close this page. This message will disappear, when the page is fully loaded.