text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Bosch Brad Point Drill Bit 6mm Cylindrical Shank 93mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Shaft diameter (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 93
Diameter drill (mm) 6
Shaft diameter (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Weight per piece (g) 0.015
Commodity code
Type Brad Point Drill Bit

Article numbers

Article number B4974.060.050
EAN 3165140059091
UBB 500577122707
UNSPSC 23241639
Manufacturer article nr  2608596303

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.