text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Milwaukee Gatzaag HOLE DOZER Carbide 140 mm


Article number 7I956191
Diameter 140
Cutting depth (mm) 41
Brand Milwaukee
Weight per piece (g) 780
Commodity code
Packed per 1

Specifications

Diameter 140
Cutting depth (mm) 41
Brand Milwaukee
Weight per piece (g) 780
Commodity code

Article numbers

Article number 7I956191
UBB 500732257869
UNSPSC 27110000
Manufacturer article nr  49560848
Do not close this page. This message will disappear, when the page is fully loaded.