text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Assortment box plastic 9 T 81


Self-locking hexagon nuts with plastic washer according to DIN 985 Steel class ≥ 6 electrolytically galvanized Contents: M10x1 -x1.25 / M12x1.25 -x1.5 UNF 1/4 / UNF 5/16 / UNF 3/8 / UNF 7/16 / UNF 1/2 95 pieces

Article number 41000.000.081
Brand Fabory
Material Plastic
Type 9 T 81
Weight per piece (g) 1100
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 81
Weight per piece (g) 1100
Commodity code

Description

  • Self-locking hexagon nuts with plastic washer according to DIN 985
  • Steel class ≥ 6 electrolytically galvanized
  • Contents: M10x1 -x1.25 / M12x1.25 -x1.5  UNF 1/4 / UNF 5/16 / UNF 3/8 / UNF 7/16 / UNF 1/2
  • 95 pieces 

Article numbers

Article number 41000.000.081
EAN 8715493086746
UBB 950373006390
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.