text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Assortment box plastic 9 T 36

Article number 41000.000.036
Brand Fabory
Material Plastic
Type 9 T 36
Weight per piece (g) 1500
Commodity code

Specifications

Brand Fabory
Material Plastic
Type 9 T 36
Weight per piece (g) 1500
Commodity code

Description

  • Hexagon socket screw cylinder
  • Steel class ≈ 12.9
  • Contents: UNC 1/4 x 5/8 -x 3/4 -x 1.IN. -x 1.1/4 / UNC 5/16 x 1.IN. -x 1.1/4 -x 1.1/2 / UNC 3/8 x 1.IN. -x 1.1/2
  • 98 pieces 

Article numbers

Article number 41000.000.036
EAN 8715493086401
UBB 950373003579
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.