text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Assortment box plastic 9 T 230


Hex studs according to ISO 4017 and hex nuts according to DIN 934 Steel class 8.8-l8l electrolytically galvanized Contents: M8x20 -x25 -x30 -x35 / M10x25 -x30 -x35 86 pieces

Article number 41000.000.230
Brand Fabory
Material Plastic
Type 9 T 230
Weight per piece (g) 1250
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 230
Weight per piece (g) 1250
Commodity code

Description

  • Hex studs according to ISO 4017 and hex nuts according to DIN 934
  • Steel class 8.8-l8l electrolytically galvanized
  • Contents:  M8x20 -x25 -x30 -x35 / M10x25 -x30 -x35
  • 86 pieces

Article numbers

Article number 41000.000.230
EAN 8715493087279
UBB 950373011242
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.