text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 121

Article number 41000.000.121
Brand Fabory
Material Plastic
Type 9 T 121
Weight per piece (g) 810
Commodity code

Specifications

Brand Fabory
Material Plastic
Type 9 T 121
Weight per piece (g) 810
Commodity code

Description

  • Countersunk slotted wood screws according to DIN 97
  • Brass
  • Contents: 3x20 -x25 / 4x20 -x25 -x30 -x40 / 5x30 -x40 -x50
  • 223 pieces 

Article numbers

Article number 41000.000.121
EAN 8715493086982
UBB 950373008784
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.