text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Assortment box plastic 18 T 115


Cylindrical pins - hardened and ground according to DIN 6325 Steel hardness 60 ± 2 HRC Contents: • 2x10 -x12 -x14 -x20 -x28 / 3x14 -x20 -x24 -x32 -x40 / 4x20 -x32 -x40 / 5x20 -x32 -x40 / 6x28 -x40 187 pieces

Article number 41000.000.115
Brand Fabory
Material Plastic
Type 18 T 115
Weight per piece (g) 531
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 18 T 115
Weight per piece (g) 531
Commodity code

Description

  • Cylindrical pins - hardened and ground according to DIN 6325
  • Steel hardness 60 ± 2 HRC
  • Contents: • 2x10 -x12 -x14 -x20 -x28 / 3x14 -x20 -x24 -x32 -x40 / 4x20 -x32 -x40 / 5x20 -x32 -x40 / 6x28 -x40
  • 187 pieces 

Article numbers

Article number 41000.000.115
EAN 8715493086951
UBB 950373008453
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.