text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore 40 Hook Wrench 110-115mm Jaw 330mm Length


Article number G2175.110.115
Design With lug
Length (m) 330
Wrench width (mm) 110
Brand Gedore
Weight per piece (g) 530
Commodity code
Model 40
Packed per 1

Specifications

Design With lug
Length (m) 330
Wrench width (mm) 110
Brand Gedore
Weight per piece (g) 530
Commodity code
Model 40
Type Hook Wrench

Article numbers

Article number G2175.110.115
EAN 4010886633526
UBB 240122611371
UNSPSC 27111724
Manufacturer article nr  6335260
Do not close this page. This message will disappear, when the page is fully loaded.