text.skipToContent text.skipToNavigation

Action Wide Chisel TL=300 B=60


Wide Chisel TL=300 B=60, Shank size 19 mm 6kt x 50 mm

Article number 5F129451
Brand Action
Useful length 250
Weight per piece (g) 867.3
Commodity code
Packed per 1

Specifications

Brand Action
Useful length 250
Weight per piece (g) 867.3
Commodity code

Description

Wide Chisel TL=300 B=60, Shank size 19 mm 6kt x 50 mm

Article numbers

Article number 5F129451
EAN 8717981050703
UBB 500745930007
UNSPSC 27112814
Manufacturer article nr  CB5
Do not close this page. This message will disappear, when the page is fully loaded.