text.skipToContent text.skipToNavigation

Action Wide Chisel TL=215 W=38


Wide Chisel TL=215 W=38, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article number 3L470490
Brand Action
Useful length 141
Overall length (mm) 215
Weight per piece (g) 518.7
Commodity code
Packed per 1

Specifications

Brand Action
Useful length 141
Overall length (mm) 215
Weight per piece (g) 518.7
Commodity code

Description

Wide Chisel TL=215 W=38, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article numbers

Article number 3L470490
EAN 8717981109982
UBB 500745927391
UNSPSC 27112814
Manufacturer article nr  CB426
Do not close this page. This message will disappear, when the page is fully loaded.