text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bahco 1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish


Article number
Wrench width (mm) 19
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 13.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 19
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 13.5
VDE tested No
Brand Bahco
Weight per piece (g) 80
Commodity code
Type Socket

Article numbers

Article number L7032.190.001
EAN 7314151097943
UBB 203122493356
UNSPSC 27111704
Manufacturer article nr  7800SM-19

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.