text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore 19 L 24 Socket 24mm Bi-Hex 26mm Depth 1/2" Drive Vanadium Steel Chrome Plated 82mm


Article number 0J064910
Wrench width (mm) 24
Length (m) 82
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 26
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 24
Length (m) 82
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 26
VDE tested No
Brand Gedore
Weight per piece (g) 257
Commodity code
Model 19 L 24
Type Socket

Article numbers

Article number 0J064910
EAN 4010886896242
UBB 500642497209
UNSPSC 27111704
Manufacturer article nr  2300575
Do not close this page. This message will disappear, when the page is fully loaded.