text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore K 19 LS 19 Impact Socket 19mm Hex 17mm Depth 1/2" Square Drive Steel Manganese-Phosphate 82mm


Article number 7J210819
Wrench width (mm) 19
Length (m) 83
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 17
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 19
Length (m) 83
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 17
VDE tested No
Brand Gedore
Weight per piece (g) 210
Commodity code
Model K 19 LS 19
Type Impact Socket

Article numbers

Article number 7J210819
EAN 4010886881811
UBB 500642504475
UNSPSC 27111704
Manufacturer article nr  2178222
Do not close this page. This message will disappear, when the page is fully loaded.