text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wera 8740 C HF Zyklop bit socket with 1/2" drive with holding function, 8 x 140 mm


Bit socket with 1/2" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article number 8I514869
Diameter 23.5
Length (m) 140
Isolation protection 1000 V No
Blade length (mm) 101.5
Dimension (mm) 8
Packed per 1

Specifications

Diameter 23.5
Length (m) 140
Isolation protection 1000 V No
Blade length (mm) 101.5
Dimension (mm) 8
Connection size (mm) 12.7
VDE tested No
Brand Wera
Weight per piece (g) 119
Commodity code
Model 8740 C HF
Type Zyklop Bit Socket

Description

Bit socket with 1/2" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 8I514869
EAN 4013288183521
UBB 500643584062
UNSPSC 27111704
Manufacturer article nr  05003844001
Do not close this page. This message will disappear, when the page is fully loaded.