text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Knipex Hexagonal Socket 8mm Hex 3/8" Drive Steel Chrome Plated 75mm


Hexagon Socket for hexagonal socket screws For metric internal hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 8mm- Square drive: 3/8in- Length of non-insulated blade ± 2: 11mm

Article number 1Z295813
Length (m) 75
Dimension (mm) 8
Brand Knipex
Weight per piece (g) 71
Commodity code
Packed per 1

Specifications

Length (m) 75
Dimension (mm) 8
Brand Knipex
Weight per piece (g) 71
Commodity code

Description

Hexagon Socket for hexagonal socket screws For metric internal hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 8mm- Square drive: 3/8in- Length of non-insulated blade ± 2: 11mm

Article numbers

Article number 1Z295813
EAN 4003773020790
UBB 500513357482
UNSPSC 27111701
Manufacturer article nr  98 39 08
Do not close this page. This message will disappear, when the page is fully loaded.