text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Action Impact socket DO63845046


Article number DO63845046ACT
Wrench width (mm) 46
Connection size 3/4 inch
Double hex insert Yes
For impact screwdriver Yes
Brand Action
Weight per piece (g) 826.875
Commodity code
Packed per 1

Specifications

Wrench width (mm) 46
Connection size 3/4 inch
Double hex insert Yes
For impact screwdriver Yes
Brand Action
Weight per piece (g) 826.875
Commodity code

Article numbers

Article number DO63845046ACT
EAN 8717981161379
UBB 500618888431
UNSPSC 27111704
Manufacturer article nr  DO63845046
Do not close this page. This message will disappear, when the page is fully loaded.