text.skipToContent text.skipToNavigation

Gedore K 19 L 18 Impact Socket 18mm Hex 18mm Depth 1/2" Square Drive Steel Manganese-Phosphate 82mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article number
Surface protection Other
Wrench width (mm) 18
Length (mm) 82
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 18
Length (mm) 82
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 18
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 265
Commodity code
Model K 19 L 18
Type Impact Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article numbers

Article number G2316.180.001
EAN 4010886619780
UBB 240120674843
UNSPSC 27111704
Manufacturer article nr  6197870

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.