text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore K 19 30 Impact Socket 30mm Hex 16mm Depth 1/2" Square Drive Steel Gun Metal 50mm


Article number 7D585565
Wrench width (mm) 30
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 16
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 30
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 16
VDE tested No
Brand Gedore
Weight per piece (g) 256
Commodity code
Model K 19 30
Type Impact Socket

Article numbers

Article number 7D585565
EAN 4010886815960
UBB 500642503634
UNSPSC 27111704
Manufacturer article nr  1560557
Do not close this page. This message will disappear, when the page is fully loaded.