text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore K 21 L 24 Impact Socket 24mm Hex 13mm Depth 1" Square Drive Steel Gun Metal 100mm


Article number
Wrench width (mm) 24
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 13
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 24
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 13
VDE tested No
Brand Gedore
Weight per piece (g) 1270
Commodity code
Model K 21 L 24
Type Impact Socket

Article numbers

Article number G2336.240.001
EAN 4010886618547
UBB 203120488937
UNSPSC 27111704
Manufacturer article nr  6185430

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.