text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore K 19 13 Impact Socket 13mm Hex 6mm Depth 1/2" Square Drive Steel Gun Metal 38mm


Article number
Wrench width (mm) 13
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 6
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 6
VDE tested No
Brand Gedore
Weight per piece (g) 75
Commodity code
Model K 19 13
Type Impact Socket

Article numbers

Article number G2315.130.001
EAN 4010886616055
UBB 240122050190
UNSPSC 27111704
Manufacturer article nr  6160520

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.