text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Socket Spanner Set in Plastic Box 1/2" Drive 13-Piece


Article number 0P685725
Number of socket spanners 0
Total number of tools 13
Connection size (mm) 12.7
Number of sockets for screwdriver 9
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 13
Connection size (mm) 12.7
Number of sockets for screwdriver 9
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Stahlwille
Weight per piece (g) 1.27
Commodity code
Type Socket Spanner Set

Article numbers

Article number 0P685725
EAN 4018754261987
UBB 500636314071
UNSPSC 27111703
Manufacturer article nr  96231501
Do not close this page. This message will disappear, when the page is fully loaded.