text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

Action Impact Socket Set in Plastic Case 1/2" Drive 26-Piece


26 Piece 1/2" Square Drive, 6-Point Impact Socket Set. Contents: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 35mm, 36mm. Packaging: Blow-Mold case. Assortment starter.

Article number 6Y486174
Number of socket spanners 0
Total number of tools 26
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 26
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 26
Brand Action
Weight per piece (g) 5.678
Commodity code

Description

26 Piece 1/2" Square Drive, 6-Point Impact Socket Set. Contents: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 35mm, 36mm. Packaging: Blow-Mold case. Assortment starter.

Article numbers

Article number 6Y486174
EAN 8717981294572
UBB 500696458982
UNSPSC 27110000
Manufacturer article nr  DO605202602
Do not close this page. This message will disappear, when the page is fully loaded.