text.skipToContent text.skipToNavigation

Action Socket 3/4" x 46 Deep


Article number 1G078357
L (mm)
Connection size 3/4
Wrench width 46
Brand Action
D1 67
D2 44
Weight per piece (g) 1126
Packed per 1

Specifications

L (mm) 95
Connection size 3/4
Wrench width 46
Brand Action
D1 67
D2 44
Weight per piece (g) 1126
Commodity code
Type C

Article numbers

Article number 1G078357
EAN 8717981035694
UNSPSC 27110000
Manufacturer article nr  DO3034-1-046
Do not close this page. This message will disappear, when the page is fully loaded.