text.skipToContent text.skipToNavigation

Action Round nose TL=230


Round nose TL=230, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article number 3C692851
Brand Action
Useful length 162
Overall length (mm) 230
Weight per piece (g) 741.3
Commodity code
Packed per 1

Specifications

Brand Action
Useful length 162
Overall length (mm) 230
Weight per piece (g) 741.3
Commodity code

Description

Round nose TL=230, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article numbers

Article number 3C692851
EAN 8717981115549
UBB 500745926716
UNSPSC 27112814
Manufacturer article nr  CB418
Do not close this page. This message will disappear, when the page is fully loaded.