text.skipToContent text.skipToNavigation

Action Moil Point TL=600


Moil Point TL=600, SDSmax

Article number 9I980951
Brand Action
Overall length (mm) 600
Weight per piece (g) 1152.9
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 600
Weight per piece (g) 1152.9
Commodity code

Description

Moil Point TL=600, SDSmax

Article numbers

Article number 9I980951
EAN 8717981005840
UBB 500745935709
UNSPSC 27112814
Manufacturer article nr  CB04003
Do not close this page. This message will disappear, when the page is fully loaded.