text.skipToContent text.skipToNavigation

Action Moil Point TL=450


Moil Point TL=450, Shank size Ø19 mm x 61 mm: Kango 900/950

Article number 1S366462
Brand Action
Overall length (mm) 450
Weight per piece (g) 1230.6
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 450
Weight per piece (g) 1230.6
Commodity code

Description

Moil Point TL=450, Shank size Ø19 mm x 61 mm: Kango 900/950

Article numbers

Article number 1S366462
EAN 8717981146345
UBB 500745914001
UNSPSC 27112814
Manufacturer article nr  CB2363
Do not close this page. This message will disappear, when the page is fully loaded.