text.skipToContent text.skipToNavigation

Action Moil Point TL=410


Moil Point TL=410, Shank size Ø24 mm x 55 mm: Makita

Article number 3Y998892
Brand Action
Overall length (mm) 400
Weight per piece (g) 1350
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 400
Weight per piece (g) 1350
Commodity code

Description

Moil Point TL=410, Shank size Ø24 mm x 55 mm: Makita

Article numbers

Article number 3Y998892
EAN 8717981094073
UBB 500745928126
UNSPSC 27112814
Manufacturer article nr  CB3021
Do not close this page. This message will disappear, when the page is fully loaded.