text.skipToContent text.skipToNavigation

Action Moil Point TL=400


Moil Point TL=400, Shank size 16 mm 6kt x 100 mm: Duss PK35, PK40, PK75

Article number 6U751149
Brand Action
Overall length (mm) 400
Weight per piece (g) 804.3
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 400
Weight per piece (g) 804.3
Commodity code

Description

Moil Point TL=400, Shank size 16 mm 6kt x 100 mm: Duss PK35, PK40, PK75

Article numbers

Article number 6U751149
EAN 8717981124220
UBB 500745932573
UNSPSC 27112814
Manufacturer article nr  CB2291
Do not close this page. This message will disappear, when the page is fully loaded.