text.skipToContent text.skipToNavigation

Action Moil Point TL=380


Moil Point TL=380, Shank size Ø19 mm x 61 mm: Kango 900/950

Article number 0R283965
Brand Action
Overall length (mm) 380
Weight per piece (g) 1016.4
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 380
Weight per piece (g) 1016.4
Commodity code

Description

Moil Point TL=380, Shank size Ø19 mm x 61 mm: Kango 900/950

Article numbers

Article number 0R283965
EAN 8717981110544
UBB 500745911783
UNSPSC 27112814
Manufacturer article nr  CB2362
Do not close this page. This message will disappear, when the page is fully loaded.