text.skipToContent text.skipToNavigation

Action Moil Point TL=360


Moil Point TL=360, Shank size Hilti TE805 / TE905

Article number 4D173797
Brand Action
Overall length (mm) 360
Weight per piece (g) 1188.6
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 360
Weight per piece (g) 1188.6
Commodity code

Description

Moil Point TL=360, Shank size Hilti TE805 / TE905

Article numbers

Article number 4D173797
EAN 8717981061563
UBB 500745928530
UNSPSC 27112814
Manufacturer article nr  CB914972
Do not close this page. This message will disappear, when the page is fully loaded.