text.skipToContent text.skipToNavigation

Action Moil Point TL=305


Moil Point TL=305 , Shank size Jumbo 4kt: (f.i. IR9001)

Article number 8L843008
Brand Action
Overall length (mm) 300
Weight per piece (g) 1155
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 300
Weight per piece (g) 1155
Commodity code

Description

Moil Point TL=305 , Shank size Jumbo 4kt: (f.i. IR9001)

Article numbers

Article number 8L843008
EAN 8717981052875
UBB 500745934553
UNSPSC 27112814
Manufacturer article nr  CB297
Do not close this page. This message will disappear, when the page is fully loaded.