text.skipToContent text.skipToNavigation

Action Moil Point TL=280


Moil Point TL=280, SDSmax

Article number 9O672481
Brand Action
Overall length (mm) 280
Weight per piece (g) 516.6
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 280
Weight per piece (g) 516.6
Commodity code

Description

Moil Point TL=280, SDSmax

Article numbers

Article number 9O672481
EAN 8717981006977
UBB 500745936046
UNSPSC 27112814
Manufacturer article nr  CB04001
Do not close this page. This message will disappear, when the page is fully loaded.