text.skipToContent text.skipToNavigation

Action Moil Point TL=255


Moil Point TL=255, Shank size Jumbo 4kt: (f.i. IR9001)

Article number 5W437509
Brand Action
Overall length (mm) 250
Weight per piece (g) 924
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 250
Weight per piece (g) 924
Commodity code

Description

Moil Point TL=255, Shank size Jumbo 4kt: (f.i. IR9001)

Article numbers

Article number 5W437509
EAN 8717981034437
UBB 500745931419
UNSPSC 27112814
Manufacturer article nr  CB296
Do not close this page. This message will disappear, when the page is fully loaded.