text.skipToContent text.skipToNavigation

Action Moil Point TL=180


Moil Point TL=180 , Shank size 12,7 mm 4kt with recess: Toku TFC-200F

Article number 2H492954
Brand Action
Overall length (mm) 180
Weight per piece (g) 172.2
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 180
Weight per piece (g) 172.2
Commodity code

Description

Moil Point TL=180 , Shank size 12,7 mm 4kt with recess: Toku TFC-200F

Article numbers

Article number 2H492954
EAN 8717981049110
UBB 500745923176
UNSPSC 27112814
Manufacturer article nr  CB40901180
Do not close this page. This message will disappear, when the page is fully loaded.