text.skipToContent text.skipToNavigation

Action Moil Point TL= 350


Moil Point TL= 350, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article number 6O084319
Brand Action
Useful length 282
Overall length (mm) 350
Weight per piece (g) 825.3
Commodity code
Packed per 1

Specifications

Brand Action
Useful length 282
Overall length (mm) 350
Weight per piece (g) 825.3
Commodity code

Description

Moil Point TL= 350, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article numbers

Article number 6O084319
EAN 8717981017485
UBB 500745932169
UNSPSC 27112814
Manufacturer article nr  CB3210260
Do not close this page. This message will disappear, when the page is fully loaded.