text.skipToContent text.skipToNavigation

Action Moil Point TL= 230


Moil Point TL= 230, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article number 5L676351
Brand Action
Useful length 162
Overall length (mm) 230
Weight per piece (g) 529.2
Commodity code
Packed per 1

Specifications

Brand Action
Useful length 162
Overall length (mm) 230
Weight per piece (g) 529.2
Commodity code

Description

Moil Point TL= 230, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article numbers

Article number 5L676351
EAN 8717981004133
UBB 500745930759
UNSPSC 27112814
Manufacturer article nr  CB420
Do not close this page. This message will disappear, when the page is fully loaded.