text.skipToContent text.skipToNavigation

Action Flat Chisel TL= 410 W=32


Flat Chisel TL= 410 W=32, Shank size Ø24 mm x 55 mm: Makita

Article number 1O252087
Brand Action
Overall length (mm) 400
Weight per piece (g) 1703.1
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 400
Weight per piece (g) 1703.1
Commodity code

Description

Flat Chisel TL= 410 W=32, Shank size Ø24 mm x 55 mm: Makita

Article numbers

Article number 1O252087
EAN 8717981155354
UBB 500745913920
UNSPSC 27112814
Manufacturer article nr  CB3022B
Do not close this page. This message will disappear, when the page is fully loaded.