text.skipToContent text.skipToNavigation

Action Flat Chisel TL= 180 B=19


Flat Chisel TL= 180 B=19, Shank size 12,7 mm 4kt with recess: Toku TFC-200F

Article number 3Q205059
Brand Action
Overall length (mm) 180
Weight per piece (g) 191.1
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 180
Weight per piece (g) 191.1
Commodity code

Description

Flat Chisel TL= 180 B=19, Shank size 12,7 mm 4kt with recess: Toku TFC-200F

Article numbers

Article number 3Q205059
EAN 8717981122653
UBB 500745927623
UNSPSC 27112814
Manufacturer article nr  CB40902180
Do not close this page. This message will disappear, when the page is fully loaded.