text.skipToContent text.skipToNavigation

Action Flat Chisel L=387 TL=455 W=22


Flat Chisel L=387 TL=455 W=22, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article number 8A806524
Brand Action
Useful length 387
Overall length (mm) 455
Weight per piece (g) 850.5
Commodity code
Packed per 1

Specifications

Brand Action
Useful length 387
Overall length (mm) 455
Weight per piece (g) 850.5
Commodity code

Description

Flat Chisel L=387 TL=455 W=22, Shank size 14,8 mm 6kt / Ø17,3 mm x 60 mm : Toku AA-1.3B / Toku AA-3B

Article numbers

Article number 8A806524
EAN 8717981155484
UBB 500745933985
UNSPSC 27112814
Manufacturer article nr  CB3211260
Do not close this page. This message will disappear, when the page is fully loaded.