text.skipToContent text.skipToNavigation

Action Carbide Motar Chisel


Carbide Motar Chisel, Shank size 12,7 mm 4kt with recess: Yokota F-25 / Red Rooster RR-0315

Article number 0R398584
Brand Action
Overall length (mm) 150
Weight per piece (g) 220.5
Commodity code
Packed per 1

Specifications

Brand Action
Overall length (mm) 150
Weight per piece (g) 220.5
Commodity code

Description

Carbide Motar Chisel, Shank size 12,7 mm 4kt with recess: Yokota F-25 / Red Rooster RR-0315

Article numbers

Article number 0R398584
EAN 8717981003518
UBB 500745911866
UNSPSC 27112814
Manufacturer article nr  CBMCOF25-150
Do not close this page. This message will disappear, when the page is fully loaded.